HAND CRANK HOSE REEL: 105 FT (1 IN I.D.), 19 IN L X 34 IN W X 21 IN H, TFE/P, RED
HAND CRANK HOSE REEL: 105 FT (1 IN I.D.), 19 IN L X 34 IN W X 21 IN H, TFE/P, RED
REELCRAFT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand crank hose reel has a length of 19 inch, a width of 34 inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, diesel, garden, gasoline, hydraulic oil, oil, pre-rinse, pressure washer, washdown, water. It is red, has an operating temperature of 32 Degrees F to 225 Degrees F, and has a powder coated finish/coating. This hand crank hose reel features heavy duty and bolted construction and includes instructions.
Technical Specs
Item Hand Crank Hose Reel
Hose Capacity 105 ft (1 in ID)
Overall Height 21 in
Overall Width 34 in
Reel Finish Powder Coated
Enclosed Not Enclosed
Mounting Location Bench, Floor, Truck, Wall
Includes Gooseneck Gooseneck Included
Swivel Material Nickel Plated Steel
Swivel Outlet Size 1 in
Swivel Outlet Type NPT
Swivel Inlet Size 1 in
Swivel Inlet Type NPT
Seal Material TFE/P
Features Heavy Duty and Bolted Construction
Mount Base Height 14 in
Base Motion Type Stationary
Mounting Hole Center to Center Height 9 in
Maximum Operating Temperature 225 Degrees F
Minimum Operating Temperature 32 Degrees F
Reel Diameter 8 in
Latch Type Spring Loaded
For Dual Hose Not For Dual Hose
Hose Reel Primary Application Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water
Maximum Operating Pressure 3,000 psi
Overall Length 19 in
Reel Material Steel
Drive Type Hand Crank
Includes Hose Hose Not Included
Reel Colour Red
Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Swivel Outlet Gender Female
Swivel Outlet Thread Size 1"-11 1/2
Swivel Inlet Gender Female
Swivel Inlet Thread Size 1"-11 1/2
Includes Instructions
Fasteners Included Fasteners Not Included
Handle Length 3 3/4 in
Mount Base Width 23 in
Mounting Hole Center to Center Width 21 1/2 in
Mount Hole Diameter 1/2 in
Number of Mount Holes 4
Reel Width 18 in
Weight 50 lb
Bearing Construction Permanently Lubricated
Country of Origin United States
(subject to change)
Alternate Products
COXREELS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,030.93
/ EACH