Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This manual chain hoist has a load capacity of one metric tons. The hoist lifts to 12 feet, the hook opening is 1 7/64 inches, and the minimum between hooks is 11 1/2 inches. The pull to lift rated load is 64 pounds. For its brake, it has double pawls with a double-enclosed brake cover. This steel chain hoist is hook-mounted, has overload protection, and meets ASME, ANSI, and CSA standards.
Spécifications techniques
ItemHand Chain Hoist
Operating PositionVertical
Overload Protection IncludedYes
Body FinishPowder Coating
Chain FinishBlack
Includes BrakeYes
StandardsASME B30.16, ASME HST-2
Mount TypeHook Mounted - No Trolley
Pull to Lift Rated Load29 kg
ColourKito Yellow
Brake TypeWeston Style
FeaturesSteel Plates
Power SourceManual
Pays d’origineJapan
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
: 1 164,00 $
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: