ROTARY HAMMER DRILL, ⅝ IN DRILL BIT SIZE, 10 IN MAX DRILLING DEPTH, 12 IN L, SDS
ROTARY HAMMER DRILL, ⅝ IN DRILL BIT SIZE, 10 IN MAX DRILLING DEPTH, 12 IN L, SDS
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rotary hammer drill bit is carbide tipped, with a bright (uncoated) finish, plus it has a straight shank. This rotary hammer drill bit is designed for use with rotary hammers and on concrete. It also has a 12 inch length.
Technical Specs
Item Rotary Hammer Drill
Decimal Equivalent 0.625
Maximum Drilling Depth 10 in
Number of Cutter Heads 2
Shank Type - Machining Straight
Material - Machining Carbide Tipped
Impact Rated No
Primary Material Application Concrete
Drill Bit Size 5/8 in
Measurement System Fractional Inch
Overall Length 12 in
For Tool Type Rotary Hammer
Shank Diameter 25/64 in
Finish - Machining Bright (Uncoated)
Percussion Rated Yes
Drill Bit Grouping Set
Country of Origin China
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.93
/ each