!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEAD BLOW HAMMER, BLACK/BLUE ALUMINUM HANDLE, 12 IN L, 32 OZ WEIGHT

DEAD BLOW HAMMER, BLACK/BLUE ALUMINUM HANDLE, 12 IN L, 32 OZ WEIGHT

VAUGHAN

DEAD BLOW HAMMER, BLACK/BLUE ALUMINUM HANDLE, 12 IN L, 32 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEAD BLOW HAMMER, BLACK/BLUE ALUMINUM HANDLE, 12 IN L, 32 OZ WEIGHT

DEAD BLOW HAMMER, BLACK/BLUE ALUMINUM HANDLE, 12 IN L, 32 OZ WEIGHT

VAUGHAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.35 / EACH

EHC: EHC :
Min Qty 4 = $469.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VNBDB175
  • Mfr. Model # DB175
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This dead blow hammer has a length of 12 inch with a 32 ounce head weight. The aluminum handle is black/blue. It features dead blow hammer for powerful hammering while protecting workpiece surface, steel shot in the and more and meets the standards for ASME. In addition, it is made of cast aluminum.

Technical Specs

  • ItemDead Blow Hammer
  • Head MaterialCast Aluminum
  • Face Diameter1 3/4 in
  • FeaturesDead Blow Hammer for Powerful Hammering while Protecting Workpiece Surface, Steel Shot In the Head Increases the Power of Each Strike and Minimizes Rebound, One-Piece Aluminum Alloy Head and Body, One-Piece Faces are Threaded for an Easy and Secure Fit, S
  • Head Length5 1/2 in
  • Handle Material Aluminum
  • Head Weight 32 oz
  • Overall Length 12 in
  • Handle Colour Black, Blue
  • Standards ASME
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list