HAMMER, FIBREGLASS, STEEL, 24 OZ HEAD WT, 1⅜ IN FACE DIA, 14 IN OVERALL L, TEXTURED GRIP
HAMMER, FIBREGLASS, STEEL, 24 OZ HEAD WT, 1⅜ IN FACE DIA, 14 IN OVERALL L, TEXTURED GRIP
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Well-balanced professional hammer with selectively hardened drop-forged head epoxy bonded to a strong, lightweight fiberglass handle. Molded jacket over the fiberglass handle provides maximum overstrike protection.
Technical Specs
Item Hammer
Handle Material Fibreglass
Overall Length 14 in
Face Diameter 1 3/8 in
Face Material Steel
Non-Sparking Non-Sparking
Features Overstrike Protection
Handle Finish Unfinished
Hammer Type Ball Peen Hammer
Head Weight 24 oz
Grip Style Textured
Head Material Steel
Dead Blow Hammer Not Dead Blow Hammer
Tether Ready Tether Ready
Handle Attachment Bonded
Standards ASME B107.53M
Country of Origin Mexico
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.72
/ EACH