!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAMMER BALL PEIN 20 OZ HICKORY HDL

HAMMER BALL PEIN 20 OZ HICKORY HDL

VAUGHAN

HAMMER BALL PEIN 20 OZ HICKORY HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER BALL PEIN 20 OZ HICKORY HDL

HAMMER BALL PEIN 20 OZ HICKORY HDL

VAUGHAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VNBTC120
  • Mfr. Model # TC120
  • UNSPSC # 27111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • ItemBall Peen Hammer
  • Head Weight20 oz
  • Face MaterialCarbon Steel
  • FeaturesStriking Punches and Chisels and Rounding Off Edges of Metal Pins and Fasteners, Rust-Resistant Powder-Coated Finish, VN18710 is a Five Piece Set with 8 oz, 12 oz, 16 oz, 20 oz, 32 oz Ball Peen Hammers, American Hickory Handle Absorbs Shock, is Well-Balanced, Replaceable
  • Handle FinishPowder Coated
  • Hammer Type Ball Peen Hammer
  • Head Material Carbon Steel
  • Replaceable Handle Replaceable Handle
  • Handle Attachment Compression Wedged
  • Head Finish Polished
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list