!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACEPIECE ASSEMBLY, M, TPR, GREY/MULTIFLEX, ANTHROCURVE, 2-PIECE NECKSTRAP

FACEPIECE ASSEMBLY, M, TPR, GREY/MULTIFLEX, ANTHROCURVE, 2-PIECE NECKSTRAP

MSA

FACEPIECE ASSEMBLY, M, TPR, GREY/MULTIFLEX, ANTHROCURVE, 2-PIECE NECKSTRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACEPIECE ASSEMBLY, M, TPR, GREY/MULTIFLEX, ANTHROCURVE, 2-PIECE NECKSTRAP

FACEPIECE ASSEMBLY, M, TPR, GREY/MULTIFLEX, ANTHROCURVE, 2-PIECE NECKSTRAP

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA815692
  • Mfr. Model # 815692
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 958
  • Shipping Weight 0.3 lbs

Product Details

This Advantage 200 LS medium facepiece assembly with a two-piece neckstrap is made of thermoplastic rubber and comes in grey/blue. It has a MultiFlex system that equalizes pressure on the face-seal area and the AnthroCurve sealing surface, which instantly conforms to the wearer's face. The facepiece is suitable for use with Advantage 200 LS half-mask respirator.

Technical Specs

  • ItemHalf Mask Respirator
  • Head Harness MaterialThermoplastic Rubber
  • Cartridges IncludedNo
  • NIOSH RatingNot Rated
  • Compatible with Brand and SeriesMSA Advantage Series
  • Configured ForCartridges, Filters
  • Disposable/ ReusableReusable
  • StandardsAS/NZS 1716:2003, NIOSH 42 CFR 84
  • Facepiece Material Thermoplastic Rubber
  • Mask Size M
  • Number of Cartridges Included 0
  • Series Advantage 200 LS
  • Respirator Connection Type Bayonet
  • Mask Headstrap Type Standard
  • Colour Blue
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms