!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RESPIRATOR CARTRIDGE, BAYONET, CHLORINE/MERCURY VAPOUR(MERSORB), P100, NIOSH, 2PK

RESPIRATOR CARTRIDGE, BAYONET, CHLORINE/MERCURY VAPOUR(MERSORB), P100, NIOSH, 2PK

MSA

RESPIRATOR CARTRIDGE, BAYONET, CHLORINE/MERCURY VAPOUR(MERSORB), P100, NIOSH, 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESPIRATOR CARTRIDGE, BAYONET, CHLORINE/MERCURY VAPOUR(MERSORB), P100, NIOSH, 2PK

RESPIRATOR CARTRIDGE, BAYONET, CHLORINE/MERCURY VAPOUR(MERSORB), P100, NIOSH, 2PK

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA815361
  • Mfr. Model # 815361
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 958
  • Shipping Weight 0.5 lbs

Product Details

This Advantage P100 respirator cartridge comes in orange and protects against chlorine/mercury vapour. The Mersorb bayonet cartridge fits into Advantage 200/1000/3000 respirator and meets the NIOSH standard. There are two cartridges in a package.

Technical Specs

  • ItemCartridge
  • Colour CodeOrange
  • Respirator Cartridge TypeAir Purifying Respirator
  • SeriesAdvantage
  • For Use WithMSA(R) Advantage Series Respirators
  • NIOSH Rating Chlorine (CL), Mercury Vapor (MV)
  • Compatible with Brand and Series MSA 1000 Series, MSA 3000 Series, MSA 4000 Series, MSA Advantage 200 LS Series, MSA Advantage 420 Series
  • Respirator Connection Type Bayonet
  • Standards NIOSH 42 CFR 84
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list