NONMARRING STEEL GENERAL PURPOSE HAND TRUCK, 600 LB LOAD CAPACITY, 21¾ IN X 7¼ IN, STD
NONMARRING STEEL GENERAL PURPOSE HAND TRUCK, 600 LB LOAD CAPACITY, 21¾ IN X 7¼ IN, STD
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
GGM34D658 and GGN34D659 include 4 wire spool bars for different sizes of spools. Pays out wire and hose quickly and easily. Shipped assembled.
Technical Specs
- ItemNonmarring Steel General Purpose Hand Truck
- Nose Plate Depth7 1/4 in
- Nose Plate TypeSolid Straight
- Nose Plate ProfileStandard
- Frame MaterialSteel
- Includes Wheel FendersWith Wheel Fenders
- Axle-Mounted Wheel Dia.10 in
- Axle-Mounted Wheel/Tread MaterialRubber
- Caster/Wheel Mounting Location2-Wheel
- ColourRed
- Includes Lever PushoffWithout Lever Pushoff
- Includes Stair ClimberWithout Stair Climber
- Overall Height52 in
- Load Capacity 600 lb
- Nose Plate Width 21 3/4 in
- Nose Plate Material Steel
- Frame Finish Powder Coated
- Frame Type Flat Back
- Handle Type Continuous Frame Loop
- Axle-Mounted Wheel Type Pneumatic
- Caster/Wheel Configuration (2) Axle-Mounted
- Brake Type No Caster Brake
- Includes Foot Assist Without Foot Assist
- Includes Load Protector Without Load Protector
- Overall Depth 18 in
- Overall Width 22 in
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$240.66
/ EACH