!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, CHAIN, SINGLE

ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, CHAIN, SINGLE

DAYTON

ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, CHAIN, SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, CHAIN, SINGLE

ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, CHAIN, SINGLE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $361.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS34D673
  • Mfr. Model # 34D673
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 642
  • Shipping Weight 47.0 lbs

Technical Specs

  • ItemCylinder Hand Truck
  • Overall Height42 in
  • Overall Width19 in
  • Frame TypeFlat Back
  • Nose Plate TypeSolid Tapered
  • Nose Plate MaterialSteel
  • Nose Plate Depth12 1/4 in
  • Handle Height42 in
  • Caster/Wheel Configuration(2) Swivel, (2) Axle-Mounted
  • Caster Wheel/Tread MaterialRubber
  • Caster Wheel BearingsRoller
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Axle-Mounted Wheel BearingsRoller
  • Wheel MaterialRubber
  • Brake TypeNo Caster Brake
  • IncludesCylinder Retention Chain
  • Includes Lever PushoffWithout Lever Pushoff
  • Operating Angles45 Degrees , 90 Degrees
  • Cylinder OrientationSingle
  • Includes Lift RingWithout Lift Ring
  • Hub PositionCentre Mount
  • Load Capacity 250 lb
  • Overall Depth 24 1/2 in
  • Securing Mechanism Chain
  • Frame Material Steel
  • Nose Plate Profile Standard
  • Nose Plate Width 10 in
  • Handle Type Continuous Frame Flow-Back
  • Caster Wheel Type Swivel
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Dia. 3 in
  • Axle-Mounted Wheel Type Tread on Core
  • Axle-Mounted Wheel Dia. 8 in
  • Axle-Mounted Wheel Width 2 in
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Includes Stair Climber Without Stair Climber
  • Includes Foot Assist Without Foot Assist
  • Frame Finish Powder Coated
  • Colour Red
  • Includes Firewall Firewall Not Included
  • Cylinder Capacity 1
  • Product Type Ergonomic Tilt-Back Cylinder Hand Truck
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list