!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPARK- & CORROSION-RESISTANT CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, STRAP

SPARK- & CORROSION-RESISTANT CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, STRAP

ENPAC

SPARK- & CORROSION-RESISTANT CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPARK- & CORROSION-RESISTANT CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, STRAP

SPARK- & CORROSION-RESISTANT CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, STRAP

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $511.08 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC7301BK
  • Mfr. Model # 7301-BK
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 642
  • Shipping Weight 26.0 lbs

Product Details

Single dolly accommodates one cylinder, up to 12 inches diameter, including class 300 SCF industrial gas cylinders and no. 5 acetylene cylinders.

Technical Specs

  • ItemCylinder Hand Truck
  • Overall Height46 in
  • Overall Width22 in
  • Securing MechanismStrap
  • For Maximum Cylinder Diameter15 in
  • Frame TypeFlat Back
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Nose Plate Depth16 in
  • Handle Height46 in
  • Caster/Wheel Mounting LocationStandard
  • Axle-Mounted Wheel/Tread MaterialPolyolefin
  • Axle-Mounted Wheel BearingsBall Bearing
  • Wheel MaterialPolyolefin
  • Brake TypeNo Caster Brake
  • Includes Stair ClimberWithout Stair Climber
  • Includes Foot AssistWithout Foot Assist
  • For Surface TypeMost All
  • AssembledAssembled
  • Weight25 lb
  • Tool Tray Height20 in
  • Includes Lift RingWithout Lift Ring
  • Cylinder Capacity1
  • Product TypeSpark- & Corrosion-Resistant Cylinder Hand Truck
  • Load Capacity 250 lb
  • Overall Depth 24 1/2 in
  • Overall Height - Cylinder Raised 46 in
  • Securing Mechanism Height 36 in
  • Compatible with Product Type (1) Cylinder, Up to 15" dia., Class 300 SCF Industrial Gas Cylinders and No. 5 Acetylene Cylinders
  • Frame Material Polyethylene
  • Nose Plate Profile Standard
  • Nose Plate Width 16 in
  • Handle Type Continuous Frame Flow-Back
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Axle-Mounted Wheel Type Solid
  • Axle-Mounted Wheel Dia. 10 in
  • Axle-Mounted Wheel Width 4 in
  • Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
  • Features Accommodates One Cylinder Up to 15" in Diameter
  • Includes Safety Chain/Strap
  • Includes Lever Pushoff Without Lever Pushoff
  • Colour Black
  • Cylinder Orientation Single
  • Standards CCOHS Compliant
  • Includes Firewall Firewall Not Included
  • Axle Dia. 5/8 in
  • Hub Position Centre Mount
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list