!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GUN LZR SRS PLM SWTCH W/18IN EXTNSN

GUN LZR SRS PLM SWTCH W/18IN EXTNSN

GUARDAIR

GUN LZR SRS PLM SWTCH W/18IN EXTNSN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN LZR SRS PLM SWTCH W/18IN EXTNSN

GUN LZR SRS PLM SWTCH W/18IN EXTNSN

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRLZR600018AA
  • Mfr. Model # LZR600018AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 1576
  • Shipping Weight 0.64 lbs

Product Details

Designed for hard-to-reach applications provides superior operator comfort and pinpoint accuracy. Has a unique over-molded Palm Switch(R) trigger for all day comfort. Features all-metal construction, venture nozzle for added power, and built-in hanging ho

Technical Specs

  • ItemAir Gun
  • Number of Nozzles Included1
  • Nozzle Tip MaterialAluminum
  • Nozzle FeaturesSafety Tip
  • Air Flow PatternFocused
  • OSHA Pressure CompliantYes
  • Body MaterialAluminum
  • Air Inlet GenderFemale
  • Chip Guard IncludedNo
  • Collection Bag IncludedNot Applicable
  • Air Outlet Size1/8 in
  • Air Inlet1/4 in NPT Female
  • ColourGray
  • IncludesExtension and Nozzle, Hanging Hook
  • Overall Width3 3/8 in
  • TriggerLever
  • Air Gun Body Style Ergonomic
  • Nozzle Length 2 in
  • Nozzle Angle Straight
  • Nozzle Venturi
  • Sound Level 101 dB
  • Output Thrust 0.9 lbf
  • Air Inlet Size 1/4 in
  • Air Inlet Type NPT
  • Tool Brand Guardair
  • Air Consumption 13 scfm
  • Maximum Inlet Pressure 120 psi
  • Application Automotive and Industrial Cleaning Applications, DIY
  • Extension Size 18 in
  • Overall Length 22 1/8 in
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list