!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
M18 CAULK GUN, 18V DC, CARTRIDGE, 10 OZ, 21 IN/MIN, (1) BARE TOOL

M18 CAULK GUN, 18V DC, CARTRIDGE, 10 OZ, 21 IN/MIN, (1) BARE TOOL

MILWAUKEE

M18 CAULK GUN, 18V DC, CARTRIDGE, 10 OZ, 21 IN/MIN, (1) BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M18 CAULK GUN, 18V DC, CARTRIDGE, 10 OZ, 21 IN/MIN, (1) BARE TOOL

M18 CAULK GUN, 18V DC, CARTRIDGE, 10 OZ, 21 IN/MIN, (1) BARE TOOL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $348.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2641-20
  • Mfr. Model # 2641-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 242
  • Shipping Weight 5.536 lbs

Product Details

950 lbs of dispensing force. Constant flow technology - results in a steady material flow rate and even beads at all viscosity levels. Anti-drip mechanism. 6-setting maximum speed dial - optimize flow rate from 0-21 IPM (inches per minute). Rotating quick-change collar accepts: 10 oz. carriage, quart-size carriage, and 20 oz. sausage style barrels.

Technical Specs

  • ItemCaulk Gun
  • For Container Size10 oz
  • Frame StyleOpen
  • Cordless Tool Kit Contents(1) Bare Tool
  • Brushless MotorNo
  • Number of Batteries Included0
  • ApplicationDispensing Materials at All Viscosity Levels
  • GripPistol
  • Overall Length18 1/2 in
  • Tool Weight4.9 lb
  • Voltage 18V DC
  • For Container Type Cartridge
  • Maximum Dispensing Speed 21 in/min
  • Battery Capacity 1.4 Ah
  • Power Source Cordless
  • Charger Included No
  • Colour Black, Red
  • Includes Tool Only
  • Series M18
  • Tool Brand Milwaukee
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list