950 lbs of dispensing force. Variable speed trigger. Constant flow technology. Anti-drip mechanism. 6-setting maximum speed dial - optimize flow rate from 0-21 IPM (inches per minute) based on application. Includes: (1) M18(TM) compact RED LITHIUM(TM) battery, 30-minute charger, (1) 20 oz. aluminum sausage style barrel, (1) 20 oz. plunger rod and piston assembly.
Technical Specs
ItemCaulk Gun Kit
For Container Size20 oz
Frame StyleEnclosed
Cordless Tool Kit Contents(1) Bare Tool, (1) Battery, (1) Charger
Brushless MotorNo
Battery Model No.48-11-1815
Number of Batteries Included1
ApplicationDispensing Materials at All Viscosity Levels
GripPistol
Overall Length28 in
Tool Weight6.5 lb
Voltage18V DC
For Container TypeSausage Pack
Maximum Dispensing Speed21 in/min
Battery Capacity1.5 Ah
Power SourceCordless
Battery SeriesM18
Charger IncludedYes
ColourBlack, Red, Silver
Includes20 oz Barrel, Nozzle, Plunger Rod Assembly