!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-OFF WHEEL, ULTRA THIN, FOR STAINLESS STEEL, TYPE 27, 46 GRIT, 10,200 RPM, 6 X 1/16 X 7/8 IN

CUT-OFF WHEEL, ULTRA THIN, FOR STAINLESS STEEL, TYPE 27, 46 GRIT, 10,200 RPM, 6 X 1/16 X 7/8 IN

KLINGSPOR

CUT-OFF WHEEL, ULTRA THIN, FOR STAINLESS STEEL, TYPE 27, 46 GRIT, 10,200 RPM, 6 X 1/16 X 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-OFF WHEEL, ULTRA THIN, FOR STAINLESS STEEL, TYPE 27, 46 GRIT, 10,200 RPM, 6 X 1/16 X 7/8 IN

CUT-OFF WHEEL, ULTRA THIN, FOR STAINLESS STEEL, TYPE 27, 46 GRIT, 10,200 RPM, 6 X 1/16 X 7/8 IN

KLINGSPOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.75 / EACH

EHC: EHC :
Min Qty 25 = $243.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLS263882
  • Mfr. Model # 263882
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This ultra-thin cut-off wheel is type 27, 46 grit, and measures 6 x 1/16 x 7/8 inches. It has a maximum RPM of 10,200 and is suitable for stainless steel applications and portable cut-off equipment.

Technical Specs

  • ItemGrinding Disc
  • Overall Diameter6 in
  • SeriesSpecial
  • SpecificationEN 12413
  • Reinforced StatusReinforced
  • Grit 46
  • Overall Thickness 1/16 in
  • Wheel Type Type 27
  • Maximum Operating Speed 10,200 RPM
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list