Abrasive materials cut and smooth the workpiece. Abrasives perform differently based on the workpiece material and is also affected by the grade and bond.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Die Grinder Cut-Off Wheels
Die grinder cut-off wheels cut and notch metal, ceramic, and concrete workpieces in tight spaces. Sometimes called small-diameter cut-off wheels, they're made of fibreglass-reinforced bonded abrasive that determines the material compatibility and durability of the wheel. Cut-off wheels cut using the edge of the wheel only, similar to a standard chop saw or table saw blade. These cut-off wheels are installed on die grinders, inline grinders, and cut-off tools that have an appropriate safety guard.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 3 inches x 1/16 inch x 3/8 inch and maximum RPM is 25465.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 3 inches x 1/16 inch x 3/8 inch and maximum RPM is 25465.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 2 inches x 1/8 inch x 1/4 inch and maximum RPM is 30560.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 2 inches x 1/8 inch x 1/4 inch and maximum RPM is 30560.
This ultra-thin cut-off wheel is type one, 46 grit, and measures 7 x 1/16 x 7/8 inches. It has a maximum RPM of 8,500 and is suitable for stainless steel applications and portable cut-off equipment.
This ultra-thin cut-off wheel is type one, 46 grit, and measures 7 x 1/16 x 7/8 inches. It has a maximum RPM of 8,500 and is suitable for stainless steel applications and portable cut-off equipment.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 3 inches x 0.035 inches x 3/8 inch and maximum RPM is 25465.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 3 inches x 0.035 inches x 3/8 inch and maximum RPM is 25465.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 2 inches x 1/8 inch x 3/8 inch and maximum RPM is 30560.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 2 inches x 1/8 inch x 3/8 inch and maximum RPM is 30560.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 2 inches x 0.035 inches x 3/8 inch and maximum RPM is 30560.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 2 inches x 0.035 inches x 3/8 inch and maximum RPM is 30560.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 3 inches x 0.035 inches x 1/4 inch and maximum RPM is 25465.
Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 3 inches x 0.035 inches x 1/4 inch and maximum RPM is 25465.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.