!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/6A, 5 IN DIA, THUMB, ⅝"-11, 11000 RPM, INNER FLANGE

ANGLE GRINDER, CORDED, 120V/6A, 5 IN DIA, THUMB, ⅝"-11, 11000 RPM, INNER FLANGE

MAKITA

ANGLE GRINDER, CORDED, 120V/6A, 5 IN DIA, THUMB, ⅝"-11, 11000 RPM, INNER FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/6A, 5 IN DIA, THUMB, ⅝"-11, 11000 RPM, INNER FLANGE

ANGLE GRINDER, CORDED, 120V/6A, 5 IN DIA, THUMB, ⅝"-11, 11000 RPM, INNER FLANGE

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.30 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTGA5030K
  • Mfr. Model # GA5030K
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.665 lbs

Product Details

This corded angle grinder has a thumb switch and operates at 120V/6A. It has a no-load speed of 11000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of five-inch diameter and a vibration level of 8.5 metre per second square. It includes a depressed center wheel, inner flange, wheel cover, side handle, and plastic carrying case.

Technical Specs

  • ItemAngle Grinder
  • Current6 A
  • Switch TypeThumb
  • Kit Contents5 in Depressed Center Wheel (1 Ea. A-95962-25), Inner Flange (224399-1), Lock Nut 5/8 in 45(224568-4), Lock Nut Wrench 28 (782412-6), Side Handle (152492-0), Wheel Cover (123099-9)
  • Vibration Level8.5 m/sq sec
  • Voltage120V AC
  • Includes(1) Depressed Center Wheel, (1) Lock Nut Wrench 28, (1) Lock Nut 5/8 in 45, (1) Inner Flange, (1) Wheel Cover, (1) Side Handle, (1) Plastic carrying Case
  • Tool Weight4 lb
  • Wheel Diameter 5 in
  • Max. Speed 11,000 RPM
  • Overall Length 10 1/2 in
  • Spindle Thread Size 5/8"-11
  • Lock-On Switch Yes
  • Features Labyrinth construction, Zig-Zag varnish on armature and powder coating on, Engineered for durability, high quality motor and machined gears, Ergonomic soft rubber grip, Slim housing design
  • Power Source Corded
  • Tool Brand Makita
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list