!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE, HEAVY DUTY

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE, HEAVY DUTY

DYNABRADE

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE, HEAVY DUTY

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE, HEAVY DUTY

DYNABRADE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $919.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYD51700
  • Mfr. Model # 51700
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1569
  • Shipping Weight 0.635 lbs

Product Details

Air Pencil Grinder, General, Free Speed 60,000 rpm, Average CFM @ 15 Second Run Time 2.0, 8.0 CFM @ Full Load, 0.10 HP, Rear Exhaust Type, Twist Throttle, Variable Speed No, Min. Hose Size 1/4 In., Whip Hose I.D. 1/4 In., Hose Length 60 In., Air Inlet 1/4

Technical Specs

  • ItemPencil Grinder
  • Horsepower0.1 hp
  • Exhaust LocationRear
  • Air Inlet1/4 in NPT Female
  • Air Inlet GenderFemale
  • Kit ContentsBare Tool
  • Head TypeStandard Head
  • Anti-Kickback Clutch TypeNone
  • Dust ManagementNone
  • Bearing TypeHigh Speed
  • Accessory Free Tool ChangeTool Not Required
  • Variable SpeedNo Variable Speed
  • Air Pressure90 psi
  • Min. Hose Size1/4 in
  • Overall Length5 1/4 in
  • FeaturesHousing has Non-Slip Rubber Grip, Teal Tool Cap for Easy Tool Speed Identification, Turbine-Driven Air Motor Model
  • ApplicationPrecision Deburring, Finishing
  • IncludesHigh-Quality Flexible Air Hose
  • Duty Rating Heavy Duty
  • Collet Size 1/8 in
  • Max. Speed 60,000 RPM
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Whip Hose I.D. 1/4 in
  • Brake Type None
  • Safety Features Non-Slip Grip
  • Throttle Type Twist
  • Grip Style Barrel Grip
  • Speed Setting Single Speed
  • Power Source Air Powered
  • Air Consumption 8 cfm
  • Hose Length 60 in
  • Housing Material Aluminum
  • Tool Weight 0.6 lb
  • Standards ANSI B186.1, ANSI B7.1, CFR 29 Part 1910, EN ISO-15744
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list