DIE GRINDER, 0.5 HORSEPOWER, 24,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE
DIE GRINDER, 0.5 HORSEPOWER, 24,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Heavy duty die grinder. Free speed of 24000 RPM. Built in regulator, lock-off lever throttle, rear exhaust.
Technical Specs
- ItemDie Grinder
- Horsepower0.5 hp
- Grinder OrientationStraight
- Air Inlet GenderFemale
- Air Inlet TypeNPT
- Tool StyleStraight
- IncludesWrenches
- Switch TypeLock-Off
- Air Pressure90 psi
- Exhaust LocationRear
- Minimum Speed24,000 RPM
- Handle MaterialAluminum
- ApplicationCleaning Tires, Moldings, Porting, Relieving Engines, General High-Speed Polishing and Grinding
- StandardsISO-28927-12
- Variable SpeedVariable Speed
- Duty Medium Duty
- Collet Size 1/4 in
- Air Inlet Connection Size 1/4 in
- Max. Speed 24,000 RPM
- Air Inlet 1/4 in NPT Female
- Kit Contents Bare Tool
- Safety Features Lock-Off Lever
- Power Source Air Powered
- Air Consumption 21 cfm
- Min. Hose Size 3/8 in
- Bearing Type Ball
- Overall Length 5 3/4 in
- Features Durable
- Tool Weight 1.3 lb
- Country of Origin Japan
(subject to change)
Alternate Products
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$211.24
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.54
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$325.96
/ EACH
Related Products
-
WIDIA METAL REMOVAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$306.89
/ EACH