DIE GRINDER, 0.3 HORSEPOWER, 25,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE
DIE GRINDER, 0.3 HORSEPOWER, 25,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Economical, standard heavy-duty die grinders in a compact design. Use for grinding, edge breaking, deburring, porting, and polishing. In tight spots the compact right-angle configuration provides easy access.
Technical Specs
Item Die Grinder
Horsepower 0.3 hp
Grinder Orientation Straight
Air Inlet Gender Female
Air Inlet Type NPT
Tool Style Straight
Includes (2) Wrenches, 1/4 in Collet, 6mm Collet
Anti-Restart Technology Yes
Anti-Vibration Technology Yes
Air Pressure 90 psi
Exhaust Location Rear
Minimum Speed 25,000 RPM
Handle Material Aluminum
Application Deburring, Grinding, Polishing, Porting, Weld Breaking
Standards ISO 28927, ISO15744
Tool Weight 1 lb
Duty Medium Duty
Collet Size 1/4 in, 6mm
Air Inlet Connection Size 1/4 in
Max. Speed 25,000 RPM
Air Inlet 1/4 in NPT Female
Kit Contents (1) Bare Tool
Safety Features Safety Lock Lever
Switch Type Safety Lever
Power Source Air Powered
Air Consumption 28 cfm
Min. Hose Size 3/8 in
Bearing Type Ball
Overall Length 6 7/8 in
Features Lightweight and Contoured for Comfort
Series 300 Series
Variable Speed No
Country of Origin China
(subject to change)
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.01
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.04
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$380.19
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,069.02
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$213.50
/ EACH