!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, PADDLE, ⅝"-11, 8400 RPM, INNER FLANGE

ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, PADDLE, ⅝"-11, 8400 RPM, INNER FLANGE

MAKITA

ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, PADDLE, ⅝"-11, 8400 RPM, INNER FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, PADDLE, ⅝"-11, 8400 RPM, INNER FLANGE

ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, PADDLE, ⅝"-11, 8400 RPM, INNER FLANGE

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTGA7010C
  • Mfr. Model # GA7010C
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Product Details

This corded angle grinder has a lock-on paddle switch and operates at 120V/15A. It has a no-load speed of 8400 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of seven-inch diameter and a vibration level of 9.5 metre per second square. It includes a seven-inch depressed center wheel, inner flange, side handle, and wheel cover.

Technical Specs

  • ItemAngle Grinder
  • Current15 A
  • Switch TypePaddle
  • Kit Contents7 in Depressed Center Wheel (D-20806), Inner Flange (224317-9), Lock Nut 5/8 in 45 (224568-4), Lock Nut Wrench 28 (782412-6), Side Handle (152539-0), Toolless Wheel Cover ( 122772-8)
  • Vibration Level9.5 m/sq sec
  • Lock-On SwitchYes
  • FeaturesSoft start feature, Lightweight design, Labyrinth construction, Motor winding protection, Rotatable gear housing, Removable side handle, Ergonomic soft rubber grip
  • Power SourceCorded
  • Tool BrandMakita
  • Wheel Diameter 7 in
  • Max. Speed 8,400 RPM
  • Overall Length 17 7/8 in
  • Spindle Thread Size 5/8"-11
  • Electrical Protection Electronic current limiter prevents motor burnout due to overloading
  • Voltage 120V AC
  • Includes (1) Depressed Center Wheel, (1) Side Handle, (1) Inner Flange, (1) Lock Nut 5/8 in 45, (1) Lock Nut Wrench 28, (1) Toolless Wheel Cover
  • Tool Weight 9.5 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list