ANGLE GRINDER, CORDED, 120V/10.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, 8.2 FT CORD
ANGLE GRINDER, CORDED, 120V/10.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, 8.2 FT CORD
MAKITA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This corded angle grinder has a trigger switch and operates at 120V/10.5A. It has a no-load speed of 11000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of five-inch diameter and an 8.2-foot cord. It includes a side handle, lock nut wrench, toolless wheel cover, five-inch depressed centre wheel, and inner flange.
Technical Specs
Item Angle Grinder
Current 10.5 A
Switch Type Trigger
Kit Contents (1) Side Handle (158237-4), (1) Lock Nut Wrench 28 (782424-9), (1) Toolless Wheel Cover (123145-8), (1) 5in Depressed Center Wheel (1 Ea. A-95962-25), (1) Inner Flange (224399-1), (1) Lock Nut 5/8 45 (224568-4)
Vibration Level 9.5 m/sq sec
Voltage 120V AC
Includes (1) Side Handle, (1) Lock Nut Wrench 28, (1) Toolless Wheel Cover, (1) Depressed Center Wheel, (1) Inner Flange, (1) Lock Nut
Tool Weight 5.7 lb
Wheel Diameter 5 in
Max. Speed 11,000 RPM
Overall Length 14 in
Spindle Thread Size 5/8"-11
Lock-On Switch Yes
Features Labyrinth construction, Motor winding protection, Rotatable gear housing, Removable side handle, Ergonomic soft rubber grip
Power Source Corded
Tool Brand Makita
Country of Origin United States
(subject to change)