!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GOOSENECK WRECKING BAR, CLAW END, 24 IN OVERALL L, 1 1/4 IN BAR W, 2 1/4 IN END W

GOOSENECK WRECKING BAR, CLAW END, 24 IN OVERALL L, 1 1/4 IN BAR W, 2 1/4 IN END W

STANLEY

GOOSENECK WRECKING BAR, CLAW END, 24 IN OVERALL L, 1 1/4 IN BAR W, 2 1/4 IN END W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOOSENECK WRECKING BAR, CLAW END, 24 IN OVERALL L, 1 1/4 IN BAR W, 2 1/4 IN END W

GOOSENECK WRECKING BAR, CLAW END, 24 IN OVERALL L, 1 1/4 IN BAR W, 2 1/4 IN END W

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5NCA0
  • Mfr. Model # 55-503
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

This Fatmax series wrecking bar has a diameter of 1¼ inch and a length of 24 inch, plus it weighs 4 pounds. The handle is black/yellow. It features high-visibility, lightweight design, precision ground edge for penetration and meets the standards for ASME. In addition, it has a powder coated finish, and is not tether ready.

Technical Specs

  • ItemWrecking Bar
  • End StyleClaw
  • Overall Length24 in
  • Bar ShapeRound
  • End Angle StyleGooseneck, Offset
  • Tether ReadyNot Tether Ready
  • Bar MaterialSteel
  • FinishPowder Coated
  • Includes HandleHandle Not Included
  • StandardsASME
  • Type Wrecking Bar
  • Bar Width 1 1/4 in
  • Number of Nail Slots 2
  • Bar Diameter 1 1/4 in
  • End Width 2 1/4 in
  • Bar Colour Black, Yellow
  • Features High-Visibility, Lightweight Design, Precision Ground Edge for Penetration
  • Handle Colour Black, Yellow
  • Series Fatmax
  • Weight 4 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list