!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES W THUMB STRAP, LARGE, BLUE, DEERSKIN/REVERSE GRAIN PALM, PAIR

WELDING GLOVES W THUMB STRAP, LARGE, BLUE, DEERSKIN/REVERSE GRAIN PALM, PAIR

BOB DALE

WELDING GLOVES W THUMB STRAP, LARGE, BLUE, DEERSKIN/REVERSE GRAIN PALM, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES W THUMB STRAP, LARGE, BLUE, DEERSKIN/REVERSE GRAIN PALM, PAIR

WELDING GLOVES W THUMB STRAP, LARGE, BLUE, DEERSKIN/REVERSE GRAIN PALM, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.50 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG1167B
  • Mfr. Model # 64-1-1167B
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These blue welding gloves have a one-piece back and a thumb strap. The palm is made from reverse grain deerskin leather. They are large in size.

Technical Specs

  • ItemWelding Glove
  • ColourBlue, Yellow
  • Cuff Length5 in
  • Cuff StyleGauntlet
  • Glove ConstructionCut and Sewn
  • Glove FeaturesDexterity, Durability, Premium Deerskin, Weld
  • Glove Insulation MaterialFleece
  • Glove Liner MaterialFleece
  • High-VisibilityNo
  • Includes Glide PatchNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather GradePremium
  • Palm MaterialDeerskin Leather
  • Reflective BackingNo
  • Thumb StyleStraight
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- AlphaUniversal
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour Blue, Grey
  • Cuff Material Cowhide Leather
  • Glove Back Material Deerskin Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A
  • Glove Materials Deerskin Leather
  • Includes Double Palm No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Oil Resistant No
  • Palm Style Single Layer
  • Series Gander Brand
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Welding Glove Application TIG
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list