!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES W/ ONE-PIECE BACK/GORE GAUNTLET CUFF, BKHND LINER, BLUE, COWHIDE, PAIR

WELDING GLOVES W/ ONE-PIECE BACK/GORE GAUNTLET CUFF, BKHND LINER, BLUE, COWHIDE, PAIR

BOB DALE

WELDING GLOVES W/ ONE-PIECE BACK/GORE GAUNTLET CUFF, BKHND LINER, BLUE, COWHIDE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES W/ ONE-PIECE BACK/GORE GAUNTLET CUFF, BKHND LINER, BLUE, COWHIDE, PAIR

WELDING GLOVES W/ ONE-PIECE BACK/GORE GAUNTLET CUFF, BKHND LINER, BLUE, COWHIDE, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.78 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG666B
  • Mfr. Model # 64-1-666B
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These blue welding gloves are made from split cowhide, with backhand lining for heat and spark protection. They have a gauntlet-style cuff with gore for extra coverage. The thumbs are wing-style, and the backs are one-piece.

Technical Specs

  • ItemWelding Glove
  • Cuff ColourGrey
  • Cuff StyleGauntlet
  • Glove ConstructionCut and Sewn
  • Glove FeaturesDurability, Genuine Leather, Weld
  • Glove Insulation MaterialFleece
  • Glove Liner MaterialFleece
  • High-VisibilityNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourBlue, Grey
  • Leather Palm ProcessSplit
  • Palm MaterialCowhide Leather
  • Reflective BackingNo
  • Thumb StyleWing
  • Water ResistantNo
  • Size- AlphaUniversal
  • Colour Blue, Grey
  • Cuff Material Cowhide Leather
  • Glove Back Material Cowhide Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A
  • Glove Materials Leather
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Leather Grade Premium
  • Oil Resistant No
  • Palm Style Single Layer
  • Series Gander Brand
  • Touchscreen Compatible No
  • Waterproof No
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list