!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
T-FLEX COATED GLOVE, XS (6), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

T-FLEX COATED GLOVE, XS (6), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

T FLEX

T-FLEX COATED GLOVE, XS (6), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
T-FLEX COATED GLOVE, XS (6), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

T-FLEX COATED GLOVE, XS (6), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

T FLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.29 / each

EHC: EHC :
Min Qty 12 = $147.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM8113-06
  • Mfr. Model # 8113-06
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These grey gloves are size X-small and are made with glass fibre and HPPE. In addition, they are uncoated and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 2. They have a knit cuff, and an EN 388 Rating of 2X42CX.

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • EN 388 Rating2X42CX
  • Base Coating MaterialUncoated
  • Glove PerformanceComfort Fit, High Dexterity
  • Cuff StyleKnit
  • Size- AlphaXS
  • Glove Lining MaterialStainless Steel
  • Thickness13 ga
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourGrey
  • ANSI/ISEA Cut Level A3
  • Hand Protection Style Glove
  • Standards CE Rated, EN 388:2016, ANSI/ISEA 105-2016
  • Glove Hand Style Ambidextrous
  • Glove Coating Material Uncoated
  • Size- Numeric 6
  • Glove Construction Seamless Knit
  • Series SHOWA 8113
  • Pairs per Package 12
  • Cuff Colour Grey
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Material Uncoated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list