SOL-VEX CHEMICAL RESISTANT GLOVES, 11 MIL, 13 IN LENGTH, SIZE 7, GREEN, 144 PK
SOL-VEX CHEMICAL RESISTANT GLOVES, 11 MIL, 13 IN LENGTH, SIZE 7, GREEN, 144 PK
SOLVEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These green gloves are made with nitrile. They have a gauntlet cuff and feature no inner flocking, thin palms (11 mil/0. 28mm), and nitrile compound composition.
Technical Specs
Item Gloves
Colour Green
EN 388 Impact Rated No
Glove Coating Colour Green
Glove Length 13 in
Glove Performance High Dexterity
Glove Thickness 11 mil
Series ALPHATEC SOLVEX 37-145
Standards ANSI ABR 4, EN 388:2016 3001X, EN ISO 374-1:2016 JKNOPT
Glove Features No Inner Flocking, Thin palm (11 mil/0.28mm), Nitrile Compound Composition
ANSI/ISEA Abrasion Level 4
Cuff Style Gauntlet
EN ISO 374 Chemical Rating JKNOPT
Glove Colour Family Green
Glove Materials Nitrile
Glove Size 7
Latex-Free Yes
Silicone-Free Yes
Supported / Unsupported Unsupported
Glove Sizes S/7
Alternate Products
SOLVEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.01
/ PAIR
SOLVEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.08
/ PAIR
SOLVEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.80
/ PAIR
SOLVEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.73
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.54
/ PAIR