These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 13 inch and 15 mil thickness with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These small gloves are ideal for medium duty applications such as automotive, machinery and equipment, chemical, agriculture, food processing, utilities, and warehousing.
Technical Specs
ItemGlove
Anti-StaticNot Tested
ColourGreen
EN 388 Impact RatedNo
Glove Coating ColourGreen
Glove Colour FamilyGreen
Glove Length13 in
Glove MaterialsNitrile
Glove Size7
Glove Thickness15 mil
SeriesAlphaTec Solvex 37-155
StandardsANSI ABR 4, EN 388:2016 +A1:2018 4101X, EN ISO 21420:2020, EN ISO 374-1:2016 JKLOPT, EN ISO 374-5:2016, Category III, REACH Compliant, FDA 21 CFR 177.2600