!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET, 13 IN, XXL, 15 MIL, GREEN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET, 13 IN, XXL, 15 MIL, GREEN, NITRILE

SOLVEX

CHEMICAL-RESISTANT GLOVES, GAUNTLET, 13 IN, XXL, 15 MIL, GREEN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET, 13 IN, XXL, 15 MIL, GREEN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET, 13 IN, XXL, 15 MIL, GREEN, NITRILE

SOLVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.21 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37-155-11
  • Mfr. Model # 37-155-11
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 870
  • Shipping Weight 0.18 lbs

Product Details

These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 13 inch and 15 mil thickness with a gauntlet cuff. They have a nitrile coating along with Sandpatch finish. These XX-large gloves are ideal for medium duty applications such as automotive, machinery and equipment, chemical, agriculture, food processing, utilities, and warehousing.

Technical Specs

  • ItemGlove
  • Anti-StaticNot Tested
  • ColourGreen
  • EN 388 Impact RatedNo
  • Glove Coating ColourGreen
  • Glove Colour FamilyGreen
  • Glove Length13 in
  • Glove MaterialsNitrile
  • Glove Size11
  • Glove Thickness15 mil
  • SeriesAlphaTec Solvex 37-155
  • StandardsANSI ABR 4, EN 388:2016 +A1:2018 4101X, EN ISO 21420:2020, EN ISO 374-1:2016 JKLOPT, EN ISO 374-5:2016, Category III, REACH Compliant, FDA 21 CFR 177.2600
  • EN ISO 374 Chemicals TestedJ - n-Heptane/K - Sodium Hydroxide 40%/N - Acetic Acid 99%/O - Ammonium Hydroxide 25%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • Glove Sizes11
  • ANSI/ISEA Abrasion Level 4
  • Chemical Glove Features No Inner Flocking, 15 mil/0.38mm Thickness, Nitrile Compound Composition:
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type A - JKLOPT
  • Glove Coating Finish Sandpatch
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance Light-Duty
  • Glove Texture Sandy
  • Latex-Free Yes
  • Silicone-Free Yes
  • Supported / Unsupported Unsupported
  • Glove Features No Inner Flocking, 15 mil/0.38mm Thickness, Nitrile Compound Composition:
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list