These EN/ASTM/ANSI certified, green chemical-resistant gloves have a 12-inch length with a gauntlet cuff. They have a nitrile coating with a rough finish. These large gloves are ideal for light duty.
Technical Specs
ItemGlove
ANSI/ISEA Abrasion Level4
Anti-StaticYes
ColourGreen
EN 388 Impact RatedNo
Glove Coating ColourGreen
Glove Coating FinishRough
Glove Hand StyleLeft and Right
Glove Liner MaterialCotton
Glove PerformanceNitrile Composition Enhances Durability, Cotton Liner Ensure Comfort, Curved Pre-Flexed Fingers And Wing Thumbs Lead To Lesser Strain
StandardsEU, FDA, ANSI 4, ANSI A1 CUT, CE 0493, Category III, EN 388:2016 +A1:2018 4111B, EN407 X1XXXX, EN ISO 21420:2020, EN ISO 374-1:2016 Type B JKT, EN ISO 374-5:2016, REACH Compliant
EN ISO 374 Chemicals TestedJKT, J - n-Heptane, K - Sodium Hydroxide, 40% - T - Formaldehyde