CHEMICAL-RESISTANT GLOVES, GAUNTLET, 12 IN, L, GREEN, NEOPRENE
CHEMICAL-RESISTANT GLOVES, GAUNTLET, 12 IN, L, GREEN, NEOPRENE
SCORPIO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These EN/REACH/ANSI certified, green, chemical-resistant gloves have a 12-inch length with a gauntlet cuff. They have a neoprene coating along with rough finish. These large gloves are made of neoprene which makes them ideal for medium duty.
Technical Specs
Item Safety Glove
Anti-Static Yes
Cuff Style Gauntlet
Glove Coating Colour Green
Glove Coating Finish Rough
Glove Hand Style Left and Right
Glove Liner Material Cotton
Glove Performance Medium-Duty
Latex-Free Yes
Silicone-Free Yes
Supported / Unsupported Supported
Glove Features Chemical-Resistant Gloves, 100% Liquid-Proof, Increased Dexterity, Heightened Grip, Elevated Comfort, Increased Flexibility
ANSI/ISEA Abrasion Level 3
Colour Green
EN ISO 374 Chemical Rating Type A - AKLMNOPT
Glove Coating Coverage Full
Glove Construction Seamless Knit
Glove Length 12 in
Glove Materials Neoprene
Glove Size 9
Series AlphaTec 08-352
Standards EN ISO 374-1:2016 Type A - AKLMNOPT, EN ISO 374-5:2016, EN388:2016 3121B, EN407:2020 X1XXXX, REACH Compliant, EN1149
EN ISO 374 Chemicals Tested A - Methanol/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%/M - Nitric Acid 65%/N - Acetic Acid 99%/O - Ammonium Hydroxide 25%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
Glove Sizes 9
Country of Origin Sri Lanka
(subject to change)
Alternate Products
NORTH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.42
/ PAIR
SCORPIO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.29
/ PAIR
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.10
/ PAIR