!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 66NFW GLOVES, WHT, 10, COTTON, LATEX, SAFETY CUFF, CAT II, EN 388:2016

SHOWA 66NFW GLOVES, WHT, 10, COTTON, LATEX, SAFETY CUFF, CAT II, EN 388:2016

ORIGINAL NITTY GRITTY

SHOWA 66NFW GLOVES, WHT, 10, COTTON, LATEX, SAFETY CUFF, CAT II, EN 388:2016 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 66NFW GLOVES, WHT, 10, COTTON, LATEX, SAFETY CUFF, CAT II, EN 388:2016

SHOWA 66NFW GLOVES, WHT, 10, COTTON, LATEX, SAFETY CUFF, CAT II, EN 388:2016

ORIGINAL NITTY GRITTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.80 / pair

EHC: EHC :
Min Qty 72 = $993.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM66NFW-M
  • Mfr. Model # 66NFW-M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

These white SHOWA 66NFw gloves are size 10 and are made of cotton, latex. They feature leather alternative, a soft liner, flexibility, and are durably coated. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemGlove
  • Anti-StaticNo
  • Chemical Glove FeaturesCoated
  • Cuff StyleSafety
  • EN 388 Impact RatedYes
  • Glove Coating CoveragePalm
  • Glove Colour FamilyWhite
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceGeneral Purpose
  • Glove TextureRough
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes10
  • Accelerator Free No
  • Biodegradable Non-Biodegradable
  • Colour White
  • Dual Layer No
  • Glove Coating Colour White
  • Glove Coating Finish Rough
  • Glove Construction Seamless Knit
  • Glove Length 10 in to 12 in
  • Glove Materials Cotton, Latex
  • Glove Size 10
  • Insulated No
  • Series SHOWA 66NFW
  • Standards Cat II, EN 388:2016, Food Contact
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Features Leather alternative, Soft liner, Flexible, Durable
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list