GLOVES, SIZE SMALL/7, GREY, POLYESTER/COTTON/ACRYLIC/LATEX
GLOVES, SIZE SMALL/7, GREY, POLYESTER/COTTON/ACRYLIC/LATEX
SHIELDMARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Work safely with these size small grey gloves. Made with a polyester, cotton, and acrylic lining, these gloves are coated in natural rubber latex for protection against liquids.
Technical Specs
Item Glove
Hand Protection Style Glove
Standards Cat II CE, EN 388:2016, EN 511:2006
EN 511 Rating 10
Glove Performance High Grip, Comfort Fit
Cuff Style Elastic
Base Coating Coverage Palm
Glove Coating Coverage Palm
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Colour Grey
Glove Features Thermal Insulation, Flexible, Breathable, Extra Grip, Seamless Knit, Skin-Friendly, Abrasion-Resistant
Pairs per Package 10
EN 388 Impact Rated No
Palm Material Natural Rubber
Glove Style Seamless Knit
EN 388 Rating 2241X
Insulated Yes
Palm Type Coated
Glove Coating Material Natural Rubber
Latex-Free No
Finger Coverage Full Finger
Size- Numeric 7
Glove Length 220 to 270 mm
Glove Lining Material Acrylic, Cotton, Polyester
Glove Coating Finish Rough
Series SHOWA 451
Sold As Pair
Colour Grey
Country of Origin Malaysia
(subject to change)
Alternate Products
POWERPLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.11
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.71
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.50
/ EACH
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.91
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.28
/ PAIR