CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 14 IN, GREEN, XL, PVC
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 14 IN, GREEN, XL, PVC
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These EN-certified, X-large, green, chemical-resistant gloves are made of PVC and have a gauntlet cuff. They have a 14-inch length and are flexible and lightweight for ease of use.
Technical Specs
Item Chemical Resistant Gloves
Additional Hazard Protection Abrasion-Resistant
Biodegradable Non-Biodegradable
Colour Green
Dual Layer Yes
EN ISO 374 Chemical Rating Type B: AJKL
Glove Coating Coverage Uncoated
Glove Colour Family Green
Glove Hand Style Left and Right
Glove Liner Material Cotton Fleece
Glove Performance Solid Grip/Abrasion Resistant/Chemical Resistant/Liquid Resistant/Tear Resistant
Glove Texture Foam
Latex-Free Yes
Silicone-Free Yes
Sterile/Non-Sterile Non-Sterile
Touchscreen Compatible No
Wear-Indicating No
Glove Sizes XL/10
Accelerator Free No
Anti-Static No
Chemical Glove Features Non Chlorinated, Double Dipped
Cuff Style Gauntlet
EN 388 Impact Rated No
Glove Coating Colour Green
Glove Coating Finish Textured
Glove Construction Rubber
Glove Length 14 in
Glove Materials PVC
Glove Size XL
Insulated No
Series DENY (TM)
Standards EN 374-1, EN 388
Supported / Unsupported Supported
Triple Layer No
EN ISO 374 Chemicals Tested A - Methanol/J - n-Heptane/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.35
/ PAIR