!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 13 IN, BL/YLW, S, NATURAL RUBBER/NEOPRENE

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 13 IN, BL/YLW, S, NATURAL RUBBER/NEOPRENE

CHEMI-PRO

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 13 IN, BL/YLW, S, NATURAL RUBBER/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 13 IN, BL/YLW, S, NATURAL RUBBER/NEOPRENE

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 13 IN, BL/YLW, S, NATURAL RUBBER/NEOPRENE

CHEMI-PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.17 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL224-7
  • Mfr. Model # 224-7
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 876
  • Shipping Weight 0.2 lbs

Product Details

These ANSI/EN-certified, small, chemical-resistant gloves are made of natural rubber/neoprene and have a 13 inch long pinked cuff. These blue/yellow gloves are flexible and lightweight for ease of use.

Technical Specs

  • ItemGlove
  • ColourBlue, Yellow
  • EN ISO 374 Chemical RatingType A - AKLNPT
  • Glove Colour FamilyBlue
  • Glove Liner MaterialCotton Flock
  • Glove PerformanceMedium-Duty
  • Glove TextureDiamond
  • SeriesAlphaTec 87-224
  • StandardsCE 0493, EN 388:2016 +A1:2018 2120A, EN ISO 21420:2020, EN ISO 374-1:2016 AKLNPT, EN ISO 374-5:2016
  • EN ISO 374 Chemicals TestedA - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic Acid 99%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Glove Sizes7
  • Anti-Static No
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Blue, Yellow
  • Glove Length 12 4/5 in
  • Glove Materials Natural Rubber, Neoprene
  • Glove Size 7
  • Glove Thickness 26.8 mil
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Glove Features Neoprene and Natural Rubber Blend, 0.68mm/27 mil Thickness, 100% Cotton Flock Lining

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list