!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LATEX COATED GLOVES, S, BLK/GRY, 230 - 270 MM, 10 GA, ROUGH TEXTURE, POLYESTER

LATEX COATED GLOVES, S, BLK/GRY, 230 - 270 MM, 10 GA, ROUGH TEXTURE, POLYESTER

SHOWA

LATEX COATED GLOVES, S, BLK/GRY, 230 - 270 MM, 10 GA, ROUGH TEXTURE, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LATEX COATED GLOVES, S, BLK/GRY, 230 - 270 MM, 10 GA, ROUGH TEXTURE, POLYESTER

LATEX COATED GLOVES, S, BLK/GRY, 230 - 270 MM, 10 GA, ROUGH TEXTURE, POLYESTER

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.50 / pair

EHC: EHC :
Min Qty 144 = $792.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM330-07
  • Mfr. Model # 330-07
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These ANSI/CE/ISEA-certified, black/grey, small, polyester, latex coated gloves have a 230 to 270-millimetre length and a 10-gauge thickness with an elasticated wrist cuff and a rough texture. They have a natural rubber coating along with a cotton/polyester lining. These gloves include a reinforced thumb crotch and are abrasion-resistant.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating2142X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNatural Rubber
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack, Blue
  • Glove FeaturesErgonomic, Rough Grip, Abrasion-Resistant, Extra Grip, Breathable, Seamless Knit, Skin-Friendly
  • Thickness10 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ColourBlack, Grey
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Standards Cat II CE, EN 388:2016, EN 420:2003+A1:2009
  • Palm Type Coated
  • Glove Performance Reinforced Thumb Crotch, High Grip
  • Cuff Style Elastic
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 7
  • Glove Length 230 to 270 mm
  • Glove Lining Material Cotton, Polyester
  • Glove Coating Finish Rough
  • Series SHOWA ATLAS 330
  • Touchscreen Compatible No
  • Pairs per Package 10
  • EN 388 Impact Rated No
  • Palm Material Natural Rubber
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list