!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), ROUGH, FOAM LATEX, DIPPED PALM, COTTON, FULL FINGER, KNIT CUFF

COATED GLOVES, S (7), ROUGH, FOAM LATEX, DIPPED PALM, COTTON, FULL FINGER, KNIT CUFF

BOB DALE

COATED GLOVES, S (7), ROUGH, FOAM LATEX, DIPPED PALM, COTTON, FULL FINGER, KNIT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), ROUGH, FOAM LATEX, DIPPED PALM, COTTON, FULL FINGER, KNIT CUFF

COATED GLOVES, S (7), ROUGH, FOAM LATEX, DIPPED PALM, COTTON, FULL FINGER, KNIT CUFF

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.57 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG275BP7
  • Mfr. Model # 99-1-275BP-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 889
  • Shipping Weight 0.15 lbs

Product Details

These blue/grey BDG X-Site 99-1-275BP coated gloves are size small and are made with cotton and polyester. In addition, they have a foam latex coating. They are full-finger and have a knit cuff.

Technical Specs

  • ItemCoated Gloves
  • Knit MaterialCotton
  • Hand Protection StyleGlove
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishRough
  • SeriesX-Site 99-1-275BP
  • Silicone-FreeNo
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards CFIA: EN388
  • Double-Dipped No
  • Glove Coating Material Foam Latex
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 9 in
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Touchscreen Compatible No
  • Colour Blue, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list