CHEMICAL-RESISTANT GLOVES, SAFETY CUFF, RED, ONE SIZE, COTTON
CHEMICAL-RESISTANT GLOVES, SAFETY CUFF, RED, ONE SIZE, COTTON
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These EN-certified, chemical-resistant gloves are made of cotton and have a safety cuff. They are available in one size. These red cotton gloves are flexible and lightweight for ease of use. They are resistant to abrasion, liquids, and tears.
Technical Specs
Item Glove
ANSI/ISEA Cut Level 1
Chemical Glove Features Abrasion-Resistant, Liquid-Resistant, Tear-Resistant
EN 388 Impact Rated No
Glove Colour Family Red
Glove Materials Cotton
Glove Size Universal
Standards ANSI Abrasion Level 5, EN 388 - 3121X
Glove Sizes One Size
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 1
Cuff Style Safety
Glove Coating Finish Smooth
Glove Hand Style Left and Right
Glove Performance High Grip
Series DENY
Glove Features Abrasion-Resistant, Liquid-Resistant, Tear-Resistant
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.35
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.60
/ PAIR