!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 16 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK

CHEMICAL RESISTANT GLOVES, 16 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK

SHOWA

CHEMICAL RESISTANT GLOVES, 16 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 16 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK

CHEMICAL RESISTANT GLOVES, 16 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.94 / PAIR

EHC: EHC :
Min Qty 72 = $571.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM7712
  • Mfr. Model # 7712
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

These black gloves are made with cotton, PVC. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 2, They feature cotton jersey liner, smooth grip, full PVC coating, durable, chemical-resistant, abrasion-resistant, soft liner.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level2
  • Chemical Glove FeaturesDurable, Chemical-Resistant, Abrasion-Resistant, Soft liner
  • EN 388 Impact RatedYes
  • Glove Coating ColourBlack
  • Glove Coating FinishSmooth
  • Glove ConstructionCut and Sewn
  • Glove Liner MaterialCotton
  • Glove PerformanceComfort Fit
  • Glove Thickness16 mil
  • StandardsCat III, EN 388:2016, EN ISO 374-1:2016/Type B, EN ISO 374-5:2016
  • EN ISO 374 Chemicals TestedAKLMP
  • Glove Sizes10
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Puncture Level 2
  • Colour Black
  • EN ISO 374 Chemical Rating Type B - AKLMP
  • Glove Coating Coverage Full
  • Glove Colour Family Black
  • Glove Length 12 in
  • Glove Materials Cotton, PVC
  • Glove Size 10
  • Series SHOWA 7712
  • Supported / Unsupported Supported
  • Glove Features Cotton Jersey Liner, Smooth grip, Full PVC Coating

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list