!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, XXL, ORANGE, COTTON

CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, XXL, ORANGE, COTTON

SHOWA

CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, XXL, ORANGE, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, XXL, ORANGE, COTTON

CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, XXL, ORANGE, COTTON

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.69 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM620XXL
  • Mfr. Model # 620XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

These EN/ANSI/ISO certified, orange, chemical-resistant gloves have a 12-inch length with a pinked cuff. They have a PVC coating along with rough finish. These XX-large gloves are made of cotton which makes flexible and they are ideal for comfort-fit applications such as chemical spray and treatment, horticulture, coating preparation, and painting workshop.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionAbrasion-Resistant, Acid-Resistant, Chemical-Resistant, Water-Resistant
  • BiodegradableNon-Biodegradable
  • ColourOrange
  • EN 388 Impact RatedYes
  • Glove Coating ColourOrange
  • Glove Coating FinishRough
  • Glove ConstructionSeamless Knit
  • Glove Length12 in
  • Glove MaterialsCotton
  • Glove Size11
  • InsulatedNo
  • SeriesSHOWA 620
  • StandardsCat III, EN 388:2016, EN ISO 374-1:2016/Type C, EN ISO 374-5:2016
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedKL
  • Glove Sizes11
  • Accelerator Free Yes
  • Anti-Static No
  • Chemical Glove Features Full
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type C - KL
  • Glove Coating Coverage Full
  • Glove Colour Family Orange
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance Comfort Fit
  • Glove Texture Rough
  • Latex-Free No
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Features Rough grip, Full PVC coating, Extra coating over entire hand, Cotton liner, Ergonomic
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list