GLOVES, ROUGH GRIP, SIZE X-LARGE/10/11.8 IN, ORANGE, PVC/ACRYLIC
GLOVES, ROUGH GRIP, SIZE X-LARGE/10/11.8 IN, ORANGE, PVC/ACRYLIC
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keep your hands protected with these size X-large orange gloves. With a rough finish for grip, these gloves have a seamless acrylic liner for comfort and are double-dipped in PVC for protection against liquid. These gloves are 11.8 inches long.
Technical Specs
Item Glove
Glove Insulation Material Acrylic
Standards Cat III CE, EN 388:2016, EN ISO 374-1:2016/Type C, EN ISO 374-5:2016, EN 511:2006
EN 511 Rating 121
Glove Performance High Grip, High Dexterity
Cuff Style Gauntlet
Finger Coverage Full Finger
Size- Numeric 10
Glove Length 11 4/5 in
Glove Lining Material Acrylic
Minimum Temperature -20 Degrees C
Series SHOWA 460
Sold As Pair
Colour Orange
EN ISO 374 Type C
Hand Protection Style Glove
EN 388 Rating 3221X
Insulated Yes
Double-Dipped Yes
Glove Coating Material PVC
Base Coating Coverage Full
Glove Coating Coverage Full
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Finish Rough
Glove Features Oil-Resistant, Chemical-Resistant, Water-Resistant, Flexible, Impermeable
Pairs per Package 10
EN 388 Impact Rated No
EN ISO 374 Chemical Rating Type C - KL
Palm Material Cotton
Country of Origin Malaysia
(subject to change)
Alternate Products
WATSON GLOVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.29
/ pair
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.15
/ pair