!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ROUGH GRIP, SIZE LARGE/9/11.8 IN, ORANGE, PVC/ACRYLIC

GLOVES, ROUGH GRIP, SIZE LARGE/9/11.8 IN, ORANGE, PVC/ACRYLIC

SHOWA

GLOVES, ROUGH GRIP, SIZE LARGE/9/11.8 IN, ORANGE, PVC/ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ROUGH GRIP, SIZE LARGE/9/11.8 IN, ORANGE, PVC/ACRYLIC

GLOVES, ROUGH GRIP, SIZE LARGE/9/11.8 IN, ORANGE, PVC/ACRYLIC

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.38 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM460L
  • Mfr. Model # 460L
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Protect your hands at work with these size large gloves. Made with a seamless acrylic liner for comfort, these gloves are double-dipped in PVC for protection against liquid. These orange gloves have a rough finish for grip and are 11.8 inches long.

Technical Specs

  • ItemGlove
  • Glove Insulation MaterialAcrylic
  • StandardsCat III CE, EN 388:2016, EN ISO 374-1:2016/Type C, EN ISO 374-5:2016, EN 511:2006
  • EN 511 Rating121
  • Glove PerformanceHigh Grip, High Dexterity
  • Cuff StyleGauntlet
  • Finger CoverageFull Finger
  • Size- Numeric9
  • Glove Length11 4/5 in
  • Glove Lining MaterialAcrylic
  • Minimum Temperature-20 Degrees C
  • SeriesSHOWA 460
  • Sold AsPair
  • ColourOrange
  • EN ISO 374 TypeC
  • Hand Protection Style Glove
  • EN 388 Rating 3221X
  • Insulated Yes
  • Double-Dipped Yes
  • Glove Coating Material PVC
  • Base Coating Coverage Full
  • Glove Coating Coverage Full
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Rough
  • Glove Features Oil-Resistant, Chemical-Resistant, Water-Resistant, Flexible, Impermeable
  • Pairs per Package 10
  • EN 388 Impact Rated No
  • EN ISO 374 Chemical Rating Type C - KL
  • Palm Material Cotton
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list