!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 660 GLOVES, BL, 8, COTTON, PVC, 35 MIL, CAT III, CE 0598, EN 388:2016 4121X

SHOWA 660 GLOVES, BL, 8, COTTON, PVC, 35 MIL, CAT III, CE 0598, EN 388:2016 4121X

SHOWA

SHOWA 660 GLOVES, BL, 8, COTTON, PVC, 35 MIL, CAT III, CE 0598, EN 388:2016 4121X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 660 GLOVES, BL, 8, COTTON, PVC, 35 MIL, CAT III, CE 0598, EN 388:2016 4121X

SHOWA 660 GLOVES, BL, 8, COTTON, PVC, 35 MIL, CAT III, CE 0598, EN 388:2016 4121X

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.31 / pair

EHC: EHC :
Min Qty 72 = $670.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM660M
  • Mfr. Model # 660M
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

These 35 mil blue SHOWA 660 gloves are size 8 and are made of cotton, PVC. They feature triple-dipped PVC coating, rough grips, forearm protection, and increased tactility. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • ItemGlove
  • ColourBlue
  • EN ISO 374 Chemical RatingType B - JKL
  • Glove Coating FinishRough
  • Glove ConstructionSeamless Knit
  • Glove Liner MaterialCotton
  • Glove PerformanceComfort Fit
  • Glove Thickness35 mil
  • StandardsCat III, CE 0598, EN 388:2016 4121X, EN ISO 374-1:2016/Type B JKL, EN ISO 374-5:2016
  • Triple LayerYes
  • Glove FeaturesTriple-dipped PVC coating, Rough grip, Ergonomic, Anti-odor
  • Chemical Glove Features Forearm protection, Increased Tactility, Robust grip, Durable, Machine washable
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Blue
  • Glove Colour Family Blue
  • Glove Length 300 mm
  • Glove Materials Cotton, PVC
  • Glove Size 8
  • Series SHOWA 660
  • Supported / Unsupported Supported
  • EN ISO 374 Chemicals Tested JKL
  • Glove Sizes 8
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list