!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, KNIT WRIST, SZ XX-LARGE/11/250-295MM, BLUE/BRIGHT YELLOW, NATURAL RUBBER LATEX/ACRYLIC

GLOVES, KNIT WRIST, SZ XX-LARGE/11/250-295MM, BLUE/BRIGHT YELLOW, NATURAL RUBBER LATEX/ACRYLIC

POWERPLEX

GLOVES, KNIT WRIST, SZ XX-LARGE/11/250-295MM, BLUE/BRIGHT YELLOW, NATURAL RUBBER LATEX/ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, KNIT WRIST, SZ XX-LARGE/11/250-295MM, BLUE/BRIGHT YELLOW, NATURAL RUBBER LATEX/ACRYLIC

GLOVES, KNIT WRIST, SZ XX-LARGE/11/250-295MM, BLUE/BRIGHT YELLOW, NATURAL RUBBER LATEX/ACRYLIC

POWERPLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.88 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL80-400-11
  • Mfr. Model # 80-400-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

Protect your hands at work with these size XX-large gloves. These blue and bright yellow gloves have a knit wrist and are 250 to 295 millimetres long. Made with a terry loop acrylic lining for comfort, these gloves are coated in natural rubber latex for protection. These gloves can protect your hands up to -30 Degrees F.

Technical Specs

  • ItemThermal Acrylic Liner
  • Glove StyleActivArmr 80-400
  • Hand Protection StyleGlove
  • EN 388 Rating2231C
  • EN 511 Rating20
  • Cuff StyleKnit
  • Size- Numeric11
  • Glove Lining MaterialAcrylic Terry Loop
  • SeriesActivArmr
  • Pairs per Package72
  • ColourBlue, Yellow
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • EN 407 Contact Heat Level 2
  • Standards ANSI Abrasion 4, ANSI Cut A3, EN 388: 2231C, EN 407: X2XXXX, EN 511: 020, CE 0493, REACH Compliant
  • Glove Coating Material Natural Rubber Latex
  • Finger Coverage Full Finger
  • Glove Length 250 to 290 mm
  • Glove Coating Colour Blue
  • Thickness 7 ga
  • Sold As Pair
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list