!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, KEVLAR/KNIT LINING, SIZE 7, BLUE/YELLOW, LATEX/NATURAL RUBBER

CUT-RESISTANT GLOVES, KEVLAR/KNIT LINING, SIZE 7, BLUE/YELLOW, LATEX/NATURAL RUBBER

POWERPLEX

CUT-RESISTANT GLOVES, KEVLAR/KNIT LINING, SIZE 7, BLUE/YELLOW, LATEX/NATURAL RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, KEVLAR/KNIT LINING, SIZE 7, BLUE/YELLOW, LATEX/NATURAL RUBBER

CUT-RESISTANT GLOVES, KEVLAR/KNIT LINING, SIZE 7, BLUE/YELLOW, LATEX/NATURAL RUBBER

POWERPLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.23 / pair

EHC: EHC :
Min Qty 12 = $326.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL80-600-7
  • Mfr. Model # 80-600-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 877
  • Shipping Weight 0.26 lbs

Product Details

This pair of PowerFlex(R) Plus gloves are cut-resistant, come in a size 7, and feature a seamless Kevlar(R) knit lining that is palm-dipped with a textured, natural rubber coating. The gloves' uncoated back allows air to circulate and the fully coated thumb provides added protection. This pair comes in blue and yellow.

Technical Specs

  • ItemGlove
  • Glove StyleActivArmr 80-600
  • Hand Protection StyleGlove
  • EN 388 RatingX444C
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric7
  • Glove Lining MaterialKevlar(R)
  • SeriesPowerFlex Plus
  • Silicone-FreeNo
  • Sold AsPair
  • ColourBlue, Yellow
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 407 Contact Heat Level 2
  • Standards ANSI Abrasion 4, ANSI Cut A2, EN 388: X444C, EN 407: X2XXXX, CE 0493, REACH Compliant
  • Glove Coating Material Natural Rubber Latex
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Glove Length 10 in to 11 in
  • Glove Coating Colour Blue
  • Thickness 10 ga
  • Pairs per Package 72
  • ANSI/ISEA Puncture Level 4
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list