COATED GLOVES, M, WHITE, 260 MM, SAFETY CUFF, SMOOTH TEXTURE, COTTON JERSEY
COATED GLOVES, M, WHITE, 260 MM, SAFETY CUFF, SMOOTH TEXTURE, COTTON JERSEY
NITRI-PRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ANSI/ISEA-certified, white, medium coated gloves have a 260-millimetre length with a reinforced safety cuff and a smooth texture. They are made of cotton jersey and have a nitrile coating. These gloves are impermeable, latex-free, oil, water, and abrasion-resistant, which makes them suitable for oil, gas, airports, automotive, mining, warehousing, and distribution.
Technical Specs
Item Glove
ANSI/ISEA Abrasion Level Not Tested
EN 388 Rating 4111X
Insulated No
Palm Type Coated
Glove Performance High Grip
Cuff Style Safety
Base Coating Coverage Full
Glove Coating Coverage Full
Glove Length 260 mm
Glove Lining Material Cotton
Glove Coating Finish Smooth
Touchscreen Compatible No
Pairs per Package 72
EN 388 Impact Rated No
Grip Coating Colour Blue
Palm Material Nitrile
Glove Style Cut and Sewn
Hand Protection Style Glove
Standards CE Category II, EN 388:2016
Base Coating Material Nitrile
Glove Hand Style Left and Right
Glove Coating Material Nitrile
Latex-Free Yes
Finger Coverage Full Finger
Size- Alpha M
Glove Construction Cut and Sewn
Glove Coating Colour Blue
Series SHOWA 7166
Silicone-Free No
Sold As Pair
Colour Blue
Grip Coating Material Nitrile
Country of Origin Canada
(subject to change)
Alternate Products
SOLVEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.12
/ PAIR
SOL-KNIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.88
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.35
/ PAIR