SHOWA KV350 NITRI-FLEX LITE GLOVES, YELLOW, S/7, KEVLAR, ANSI/ISEA ABRASION 4/CUT A3
SHOWA KV350 NITRI-FLEX LITE GLOVES, YELLOW, S/7, KEVLAR, ANSI/ISEA ABRASION 4/CUT A3
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These yellow gloves are size small and are made with Kevlar. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 5. They have an elastic cuff, and an EN 388 Rating of 3X43CX. They feature a liner made with Kevlar, a rough grip, a nitrile palm coating, low thermal conductivity, and an elasticated wrist cuff.
Technical Specs
Item Glove
Glove Style Seamless Knit
EN 388 Rating 3X43CX
Insulated Yes
Glove Performance High Grip
Cuff Style Elastic
Glove Coating Coverage Palm
Size- Alpha S
Glove Lining Material Kevlar(R)
Glove Coating Finish Rough
Series SHOWA KV350
Sold As Pair
EN 388 Impact Rated No
Colour Yellow
Grip Coating Material Nitrile
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 4
Standards CE, EN 388:2016, ANSI/ISEA 105-2016 Cut, ANSI/ISEA 105-2016 Abrasion, ANSI/ISEA 105-2016 Puncture
Base Coating Material Nitrile
Glove Coating Material Nitrile
Base Coating Coverage Palm
Size- Numeric 7
Glove Construction Seamless Knit
Glove Coating Colour Yellow
Glove Features Liner made with Kevlar(R), Rough grip, Nitrile palm coating, Low thermal conductivity, Elasticated wrist cuff
Pairs per Package 144
Cuff Colour Yellow
ANSI/ISEA Puncture Level 5
Grip Coating Colour Yellow
Palm Material Kevlar(R)
Country of Origin Viet Nam
(subject to change)
Alternate Products
SUPERIOR GLOVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.75
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.45
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.05
/ pair