STANZOIL CHEMICAL-RESISTANT GLOVES, BLACK, BLUE, 14 IN LENGTH, SUPPORTED, SIZE 8
STANZOIL CHEMICAL-RESISTANT GLOVES, BLACK, BLUE, 14 IN LENGTH, SUPPORTED, SIZE 8
STANZOIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stanzoil(R) neoprene glove, medium weight, 14 inch length, size 8.
Technical Specs
- ItemChemical-Resistant Gloves
- Glove Colour FamilyBlue
- Glove Size8
- Standards21 Cfr, 170-199
- Colour Black, Blue
- Glove Length 14 in
- Series Stanzoil
- Supported / Unsupported Supported
- Country of Origin Malaysia
(subject to change)
Alternate Products
-
TWO-TONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.72
/ pair
-
NEOPRENE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.19
/ pair
-
STANZOIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.99
/ pair
-
MAPA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.10
/ pair