!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 12.9 IN, BLACK, M, NEOPRENE

CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 12.9 IN, BLACK, M, NEOPRENE

NEOPRENE

CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 12.9 IN, BLACK, M, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 12.9 IN, BLACK, M, NEOPRENE

CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 12.9 IN, BLACK, M, NEOPRENE

NEOPRENE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.19 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL29-865-8
  • Mfr. Model # 29-865-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 875
  • Shipping Weight 0.18 lbs

Product Details

These ANSI/EN/CE-certified, medium, chemical-resistant gloves are made of neoprene and have a 12.9 inch long straight cuff. These black neoprene gloves are flexible and lightweight for ease of use. They are resistant to chemicals and abrasion.

Technical Specs

  • ItemGlove
  • Anti-StaticYes
  • ColourBlack
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlack
  • Glove Colour FamilyBlack
  • Glove Length13 in
  • Glove MaterialsNeoprene
  • Glove Size8
  • Glove Thickness16.9 mil
  • StandardsANSI ABR 3, CE 0493, Category III, EN 388:2016 +A1:2018 1000X, EN ISO 21420:2020, EN ISO 374-1:2016 AKL, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals TestedA - Methanol/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%
  • Glove Sizes8
  • ANSI/ISEA Abrasion Level 3
  • Chemical Glove Features Case-Hardened Design, Smooth Sandpatch Finish, Cotton Flocking
  • Cuff Style Straight
  • EN ISO 374 Chemical Rating Type B - AKL
  • Glove Coating Finish Sandpatch
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Flock
  • Glove Performance Light-Duty
  • Glove Texture Sandy
  • Series AlphaTec 29-865
  • Supported / Unsupported Unsupported
  • Glove Features Case-Hardened Design, Smooth Sandpatch Finish, Cotton Flocking
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list