!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, GRAIN, SIZE 10, BLACK

CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, GRAIN, SIZE 10, BLACK

SHOWA

CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, GRAIN, SIZE 10, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, GRAIN, SIZE 10, BLACK

CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, GRAIN, SIZE 10, BLACK

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.35 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM6780R
  • Mfr. Model # 6780R
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 873
  • Shipping Weight 0.63 lbs

Product Details

These black Showa 6780R gloves are made with cotton and neoprene. In addition, they are chemical-resistant and are rated ANSI/ISEA Puncture Level 1. They have a gauntlet cuff and feature resistance to chemicals, cuts, abrasions, acid, oil, and water, soft liner.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Puncture Level1
  • BiodegradableNon-Biodegradable
  • ColourBlack
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - AKLMPST
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlack
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceComfort Fit
  • Glove TextureGrain
  • InsulatedYes
  • Max. Temp.500 Degrees F
  • SeriesSHOWA 6780R
  • StandardsCat III, CE 2777, EN 388:2016 2111X, EN ISO 374-1:2016/Type A AKLMPST, EN ISO 374-5:2016, EN 407:2004 X2XXXX
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedAKLMPST
  • Glove Sizes10
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level 1
  • Anti-Static No
  • Chemical Glove Features Cat III, EN 388:2016, EN ISO 374-1:2016/Type C, EN ISO 374-5:2016
  • Cuff Style Gauntlet
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Black
  • Glove Coating Finish Rough
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials Cotton, Neoprene
  • Glove Size 10
  • Glove Thickness 26 mil
  • Latex-Free No
  • Min. Temp. Not Rated
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Features Chemical-Resistant, Cut-Resistant, Abrasion-Resistant, Acid-Resistant, Oil-Resistant, Water-Resistant, Soft liner, Extra Grip
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list